• The item cannot be ordered due to missing prices.

Profile broaching holder ⌀ d = 32 mm, Shank ⌀ DS: 20mm

Article no.: 293102 20

Select article variation and quantity

Shank ⌀ DS (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ DS 20 mm
L 41.5 mm
Head length L1 50 mm
Shank length Ls 50 mm
⌀ d 32 mm
⌀ D 44 mm
Shank type Plain shank
Through-coolant no
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293102 20
EAN / GTIN 4062406560911
Manufacturer number 293102 20

Description

Suitable for:

CNC and conventional machines.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart