{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Profile | Hexagon | |
L | 5 mm | |
L1 | 25 mm | |
Tolerance | + 0.07 to + 0.1 mm | |
⌀ d | 12 mm | |
Tool material | HSS | |
Coating | TiN | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 293083 1/8 | |
EAN / GTIN | 4062406129309 |