• The item cannot be ordered due to missing prices.

Toolholder for imperial profile broaching tools ⌀ d = 16 mm, Shank ⌀ DS: 1.1/4in

Article no.: 293076 1.1/4

Select article variation and quantity

Shank ⌀ DS (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 1,1/4 in
L 76 mm
Shank length Ls 50 mm
⌀ d 16 mm
⌀ D 58 mm
Shank type Plain shank
Through-coolant no
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293076 1.1/4
EAN / GTIN 4062406129057
Manufacturer number 293076 1.1/4

Description

Suitable for:

CNC and conventional machines.

Optional extras:

Positioning aid (No. 293000) and pin wrench (No. 293006).
Drive-out tang for MT shanks can be ordered under No. 293008 in the sizes MK2, MK3 and MK4.

Note:

  • Caution: Always use appropriate slotting tool ⌀.
  • Other shank connections on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart