{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 4 mm | |
Profile | Square | |
L | 9 mm | |
L1 | 18 mm | |
Tolerance | + 0.07 to + 0.09 mm | |
⌀ d | 8 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.06 mm | |
Tool material | Carbide | |
Coating | WC/C | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 293051 4 | |
EAN / GTIN | 4067263013839 | |
Manufacturer number | 293051 4 |