Profile broaching insert, hex socket metric ⌀ d = 8 mm, TiN, Hexagon: 1,5mm

Article no.: 293040 1,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
93 pieces in stock 93 pieces available in 11-14 working days

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1.5 mm
Profile Hexagon
L 3 mm
L1 18 mm
Tolerance + 0.04 to + 0.06 mm
⌀ d 8 mm
Tool material HSS
Coating TiN
Type of product Keyway broaching and profile slotting tool

Identification & Classification

Article number 293040 1,5
EAN / GTIN 4045197946300
Manufacturer number 293040 1,5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With TiN coating.

Application:

For generation of profiles in a single pass.

Suitable for:

Profile broaching holder No. 293020293079.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart