• The item cannot be ordered due to missing prices.

Profile broaching insert, internal Torx Plus® ⌀ d = 12 mm IP10 mm

Article no.: 293017 IP10

Select article variation and quantity

Torx Plus® profile (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Profile Torx Plus®
    L 2 mm
    L1 25 mm
    Tolerance +0.005 to +0.02 mm
    ⌀ d 12 mm
    Torx® tumbling external diameter 2.7 mm
    Pre-drill ⌀ 2.3 mm
    Tool material HSS
    Coating TiN
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 293017 IP10
    EAN / GTIN 4062406396749
    Manufacturer number 293017 IP10

    Description

    Version:

    With TiN coating.

    Application:

    For generation of profiles in a single pass.

    Suitable for:

    Profile broaching holder No. 293020293079.

    Note:

    • Special sizes and special profiles available on request.
    • Detailed application values can be found in our application ToolScout.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart