• The item cannot be ordered due to missing prices.

Set of letters A − Z 3 mm

Article no.: 291940 3

Select article variation and quantity

Character height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Character height 3 mm
Character A − Z
Labelling rollers ⌀ 30 mm
Type of product Set of letters

Identification numbers & Classifications

Article number 291940 3
EAN / GTIN 4030741581274
Manufacturer number 85001139

Description

Version:

Return spring system with replaceable segments. Flexible and with adaptable shank.

Advantage:

Marking up to the collar is possible.

Suitable for:

Marking tool No. 291920 and 291925.

Content:

Character segments: 291952

Recommendation:

Optionally, for secure storage of interchangeable segments/character sets, article No. 291990_box can be ordered.

Attention:

Observe assignment between tools and segments.

Note:

Marking roller with ⌀ 30mm: Fitting at least 17 segments possible.
Marking roller with ⌀ 50mm: Fitting at least 29 segments possible.
The maximum number depends on the respective character width.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart