• The item cannot be ordered due to missing prices.

Smooth rolling tool G, MT3, ⌀ D: 35mm

Article no.: 291562 35

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ D 35 mm
Shank mounting type MT3
Overhang LA 153 mm
Usable length LN 75 mm
Adjustment range -0.05 / +0.1 mm
Shank ⌀ Ds 35 mm
Number of rolls 6
Type of product Smooth rolling tool

Identification numbers & Classifications

Article number 291562 35
EAN / GTIN 4060491001029
Manufacturer number G1.3-035.00-3-075-MK3

Description

Version:

For use on CNC and conventional lathes, milling and drilling machines.
Stepless adjustment in µm (adjustment range from -0.05 mm to +0.1 mm).

Advantage:

Specially for production use. Maximum productivity due to feed rates from 0.05 mm – 0.3 mm per roll.
Surface quality Rz < 1 µm possible.
Automatic release during tool withdrawal avoids damage to smooth rolled surface.

Application:

  • For mechanical surface finishing.
  • For machining all metallic materials up to a tensile strength of 1400 N/mm2 and a hardness of up to 45 HRC.
  • Clockwise machining.
  • Up to tolerance class IT8.
  • For holes up to ⌀ 49 mm.

Note:

From ⌀ 10 mm optionally with internal cooling.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart