• The item cannot be ordered due to missing prices.

Smooth rolling tool G 6 mm

Article no.: 291550 6

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ D 6 mm
    Shank mounting type Parallel shank ⌀ 16 mm
    Overhang LA 128 mm
    Usable length LN 50 mm
    Adjustment range -0.05 / +0.1 mm
    Shank ⌀ Ds 35 mm
    Number of rolls 3
    Type of product Smooth rolling tool

    Identification numbers & Classifications

    Article number 291550 6
    EAN / GTIN 4060491000282
    Manufacturer number G1.1-006.00-3-050-ZS16

    Description

    Version:

    For use on CNC and conventional lathes, milling and drilling machines.
    Stepless adjustment in µm (adjustment range from -0.05 mm to +0.1 mm).

    Advantage:

    Specially for production use. Maximum productivity due to feed rates from 0.05 mm – 0.3 mm per roll.
    Surface quality Rz < 1 µm possible.
    Automatic release during tool withdrawal avoids damage to smooth rolled surface.

    Application:

    • For mechanical surface finishing.
    • For machining all metallic materials up to a tensile strength of 1400 N/mm2 and a hardness of up to 45 HRC.
    • Clockwise machining.
    • Up to tolerance class IT8.
    • For holes up to ⌀ 49 mm.

    Note:

    From ⌀ 10 mm optionally with internal cooling.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart