• The item cannot be ordered due to missing prices.

Smooth rolling tool EG3T-3 universal S16

Article no.: 291507 S16

Select article variation and quantity

Shank mounting type Unit price incl. VAT
  • Cutting direction: left-hand and right-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank mounting type S16
Cutting direction left-hand and right-hand
Overhang LA 110 mm
Tip centre offset f 8 mm
maximum rolling force 0.6 kN
Roll ⌀ 3 mm
Shank square 16×16 mm
Type of product Smooth rolling tool

Identification numbers & Classifications

Article number 291507 S16
EAN / GTIN 4060491018959
Manufacturer number EG3T-3-SL16-R

Description

Version:

For use on CNC and conventional lathes.
With symmetrical structure – can be used universally as right-hand or left-hand version.

Advantage:

Surface quality Rz < 1 µm possible.
Feed rates up to 1 mm/rev possible (external machining).

Application:

For mechanical surface finishing.
For machining all metallic materials up to a tensile strength of 1400 N/mm2 and a hardness of up to 45 HRC.
For use on sliding headstock lathes.

Suitable for:

⌀ range (recommended): 5 mm − 50 mm

Note:

  • Other shank connections on request.
  • Detailed technology recommendations can be found in the instruction manual.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart