Diamond burnishing tips, Tip radius: 0,4mm

Article no.: 291410 0,4
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
Available in 3-4 weeks

Select article variation and quantity

Tip radius (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tip radius 0.4 mm
Type of product Smooth rolling tool

Identification & Classification

Article number 291410 0,4
Copy
EAN / GTIN 4030741742125
Copy
Manufacturer number 06TGW0008
Copy
Manufacturer/responsible person Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de

Description

Advantage:

Thanks to indexing there are 8 possibilities for using the diamond burnishing tips.
Surface quality Rz < 1 µm possible.

Application:

For machining materials up to 65 HRC. Ideal for machining the surfaces of complex, continuous contours.

Note:

Use the largest possible radius.
For detailed application recommendations please see the instruction handbook supplied.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart