• The item cannot be ordered due to missing prices.

Hexagon push broach HSS Fit H8, Type: 7

Article no.: 290431 7

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Broach length 185 mm
Tool material HSS
Initial bore H8 7 mm
Broaching length in steel 8 mm - 24 mm
necessary broaching force for St50 and max. broaching length 590 kg
Type of product Broach

Identification numbers & Classifications

Article number 290431 7
Manufacturer number SW7-6KT-HSS

Application Table

Alu plastics
N
Aluminium
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 

Description

Application:

An internal hexagon is broached in a single pass.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart