• The item cannot be ordered due to missing prices.

Push broach set HSS, complete in a wooden case Fit JS9, Type: 10-14

Article no.: 290400 10-14

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS
Type of product Broach

Identification numbers & Classifications

Article number 290400 10-14
EAN / GTIN 662600444990
Manufacturer number 44499

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 

Description

Version:

Set of push broaches HSS No. 290405 including the necessary shims No. 290410 and guide bushes No. 290415. Supplied in a high-quality sturdy wooden case for secure and clear storage.

Content:

1× each broach 290405: 10D1; 12D1; 14D1
1× each guide bush No. 290415: Type D1:
32; 34; 35; 36; 38; 40;
42; 44; 45; 46; 48; 50

Note:

  • Fits P9 and H9 available ex stock at a 15 % additional charge.
  • Sets of push broaches for single pass use on request.
  • BROACHING PRESSES can be found in Volume 2 (Hand tools and Measuring tools).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart