{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length Ltot | 150 mm | |
L1 | 50 mm | |
Tool holder ⌀ D1 | 10 mm | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 290398 2 | |
EAN / GTIN | 4045197975836 | |
Manufacturer number | 290398 2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |