• The item cannot be ordered due to missing prices.

Alignment aid for machining centres, Type: 18

Article no.: 290397 18

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L1 70 mm
L2 26 mm
Type of product Alignment aid

Identification numbers & Classifications

Article number 290397 18
EAN / GTIN 4045197929945
Manufacturer number 290397 18

Description

Application:

For checking the spindle orientation using a dial indicator.

Suitable for:

Keyway broaching and profile slotting toolholders No. 290330290359.

Suitable for:

Profile slotting toolholders No. 290330290334: Size 38
Profile slotting toolholders No. 290340290344: Size 45
Groove slotting toolholders No. 290350290359: Size 18

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart