{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ D2 | 55 mm | |
L1 | 80 mm | |
L2 | 65 mm | |
for ⌀ Ds | 32 mm | |
Type of product | Eccentric bush |
Article number |
290393 40
Copy |
|
EAN / GTIN |
4045197997227
Copy |
|
Manufacturer number |
290393 40
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |