• The item cannot be ordered due to missing prices.

Vee adapter for broaching machines 40

Article no.: 290388 40

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 32 mm
Dimension L1 140 mm
Dimension L2 50 mm
Dimension L3 40 mm
Dimension L4 10 mm
Dimension L5 6 mm
Dimension L6 10 mm
Dimension L7 50 mm
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290388 40
EAN / GTIN 4062406258276
Manufacturer number 290388 40

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart