• The item cannot be ordered due to missing prices.

Square adapter for broaching machines 50

Article no.: 290386 50

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 32 mm
Dimension L1 170 mm
Dimension L2 50 mm
Dimension L3 50 mm
Dimension L4 10 mm
Dimension L5 6 mm
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290386 50
EAN / GTIN 4062406258252
Manufacturer number 290386 50

Description

Description:

For tools for broaching machines.
The square adaptor has two tapped holes on which the two grub screws with flattened tip M12 × 8 are attached; these are required for fixing the tool inside this adaptor. The locking pin allows the tool to be positioned perfectly in relation to the axis of the workpiece.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart