{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 20 mm | |
Through-coolant | yes | |
suitable for slot width m | 5 mm | |
Reach L1 | 33 mm | |
Tool holder ⌀ D1 | 12 mm | |
Centre offset L3 | 6.35 mm | |
Min. pre-drilling -⌀ Dmin | 12.82 mm | |
Screw | 290399 1 | |
Shank length Ls | 50 mm | |
Shank | Combination shank | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 290359 5 | |
EAN / GTIN | 4062406099459 | |
Manufacturer number | 290359 5 |