{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 16 mm | |
Through-coolant | yes | |
suitable for slot width m | 2 mm | |
Reach L1 | 25 mm | |
Tool holder ⌀ D1 | 6.5 mm | |
Centre offset L3 | 3.65 mm | |
Min. pre-drilling -⌀ Dmin | 7.03 mm | |
Screw | 290399 1 | |
Shank length Ls | 40 mm | |
Shank | Combination shank | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 290356 2 | |
EAN / GTIN | 4062406098704 | |
Manufacturer number | 290356 2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |