• The item cannot be ordered due to missing prices.

Profile slotting toolholder for hexagon cutting inserts ⌀ DS 25 mm 11 mm

Article no.: 290342 11

Select article variation and quantity

from hexagon (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 25 mm
    Through-coolant yes
    suitable for hexagon drive 11 mm - 17 mm
    Reach L1 40 mm
    Tool holder ⌀ D1 10 mm
    Centre offset L3 5.5 mm
    Min. pre-drilling -⌀ Dmin 10.5 mm
    Screw 290399 1
    Shank length Ls 90 mm
    Shank Combination shank
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 290342 11
    EAN / GTIN 4045197965615
    Manufacturer number 290342 11

    Description

    Note:

    • For machining centres, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation.
    • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart