{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting direction | left-hand and right-hand | |
for knurl profile | RGE30° 2×AA; RGE45° BL/BR15° | |
for knurl ⌀ d1 | 25 mm | |
for knurl width w | 6 mm | |
for knurl bore ⌀ d2 | 8 mm | |
Working range | 10 mm - 250 mm | |
Carbide sleeve, cover disc, screw | 299920 9 | |
Type of product | Self-centering knurling tool |
Article number |
290242 20
Copy |
|
EAN / GTIN |
4030741949432
Copy |
|
Manufacturer number |
31000013
Copy |
|
Manufacturer/responsible person | Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de |