{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for knurl profile | RGE30° 2×AA; RGE45° BL/BR15° | |
for knurl ⌀ d1 | 15 mm | |
for knurl width w | 4 mm | |
for knurl bore ⌀ d2 | 8 mm | |
Working range | 3 mm - 50 mm | |
Carbide sleeve, cover disc, screw | 299920 8 | |
Type of product | Self-centering knurling tool |
Article number | 290239 12 | |
EAN / GTIN | 4030741949319 | |
Manufacturer number | 31000011 |