{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth pitch | 0.6 | |
Knurl type | BR 30° | |
For standard | DIN 82 | |
Tool material | PM | |
Knurl ⌀ d1 | 10 mm | |
Knurl width w | 4 mm | |
Knurl bore ⌀ d2 | 4 mm | |
Type of product | Self-centering knurling tool |
Article number | 290181 10X4/0,6 | |
EAN / GTIN | 4030741184079 | |
Manufacturer number | 41008998 |