• The item cannot be ordered due to missing prices.

Knurl forming tool right-hand 16 mm

Article no.: 290080 16

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • for knurl profile: RAA 1×AA

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for knurl profile RAA 1×AA
    Shank width 16 mm
    Shank height 16 mm
    for knurl ⌀ d1 15 mm
    for knurl width w 6 mm
    for knurl bore ⌀ d2 6 mm
    for knurled countersunk ⌀ d3 11 mm
    Working range 3 mm - 50 mm
    Closure stud 299925 1
    Disc 299927 1
    Type of product Self-centering knurling tool

    Identification numbers & Classifications

    Article number 290080 16
    EAN / GTIN 4030741660986
    Manufacturer number 31002729

    Description

    Version:

    Grub screws in the shank for clearance angle correction.
    Carbide roller pin for increased wear resistance.
    Top face of the shank = tip height

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart