• The item cannot be ordered due to missing prices.

ECO knurl forming tool right-hand 16 mm

Article no.: 290039 16

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • for knurl profile: RGE45° BL/BR45°; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for knurl profile RGE45° BL/BR45°; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°
    Shank width 16 mm
    Shank height 16 mm
    for knurl ⌀ d1 15 mm
    for knurl width w 4 mm
    for knurl bore ⌀ d2 4 mm
    Working range 6 mm - 60 mm
    Type of product Self-centering knurling tool

    Identification numbers & Classifications

    Article number 290039 16
    EAN / GTIN 4030741881176
    Manufacturer number 31013470

    Description

    Version:

    Used conventionally.

    Note:

    Tip height must be adjusted.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart