{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting direction | left-hand and right-hand | |
for knurl profile | RGE30° 1×GV30°; RBL 1×BR; RBR 1×BL; RBR 1×BL; RBL 1×BR | |
Shank width | 14 mm | |
for knurl ⌀ d1 | 10; 15 mm | |
for knurl width w | 6 mm | |
for knurl bore ⌀ d2 | 4 mm | |
Working range | 3 mm - 50 mm | |
Type of product | Self-centering knurling tool |
Article number | 290036 14 | |
EAN / GTIN | 4030741933257 | |
Manufacturer number | 31013708 |