• The item cannot be ordered due to missing prices.

Knurl forming tool universal, Shank size: 10mm

Article no.: 290010 10

Select article variation and quantity

Shank size (mm) Unit price incl. VAT

Availability

  • Cutting direction: left-hand and right-hand
  • for knurl profile: RAA 2×AA; RBL 2×BR; RBR 2×BL; RGE30° BL/BR30°; RGE45° BL/BR45°

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RAA 2×AA; RBL 2×BR; RBR 2×BL; RGE30° BL/BR30°; RGE45° BL/BR45°
Shank width 10 mm
Shank height 10 mm
for knurl ⌀ d1 10 mm
for knurl width w 4 mm
for knurl bore ⌀ d2 4 mm
Working range 3 mm - 25 mm
Type of product Self-centering knurling tool

Identification & Classification

Article number 290010 10
EAN / GTIN 4030741657832
Manufacturer number 31002702
Manufacturer Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de

Description

Version:

Grub screw in the shank for clearance angle correction.
Carbide roller pin for increased wear resistance.
Modular design: Can be used as a right-hand or left-hand version.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart