• The item cannot be ordered due to missing prices.

Knurl forming tool universal 25 mm

Article no.: 290004 25

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Cutting direction: left-hand and right-hand
  • for knurl profile: RAA 1×AA; RBL 1×BR; RBR 1×BL; RGV30° 1×GE30°; RGE30° 1×GV30°

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RAA 1×AA; RBL 1×BR; RBR 1×BL; RGV30° 1×GE30°; RGE30° 1×GV30°
Shank width 20 mm
Shank height 20 mm
for knurl ⌀ d1 20 mm; 25 mm
for knurl width w 8 mm
for knurl bore ⌀ d2 6 mm
Working range 8 mm - 200 mm
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290004 25
EAN / GTIN 4030741317514
Manufacturer number 31000715

Description

Version:

Top face of the shank = tip height
Grub screw in the shank for clearance angle correction.
Carbide roller pin for increased wear resistance.
Click-Pin: For quick and easy changing of the knurl.
Modular design: Can be used as a right-hand or left-hand version.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart