• The item cannot be ordered due to missing prices.

Mono grooving toolholder for face grooving 50/75 mm

Article no.: 278046 50/75

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum 1st groove ⌀ D1 50 mm
maximum 1st groove ⌀ D2 75 mm
Application type left-hand
Through-coolant no
Groove width w 3; 4 mm
maximum cutting depth tmax 14 mm
Shank width b 25×25 mm
Screw 279816 4
Type of product Cartridges

Identification numbers & Classifications

Article number 278046 50/75
EAN / GTIN 4062406602161
Manufacturer number 278046 50/75

Description

Version:

All sizes with just one insert seat for two groove widths (3 mm and 4 mm).
For grooving inserts No. 278029278036.

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
D2 = 999 in the size designation corresponds to theoretically infinite.

Downloads & documents

Compare with similar products

This article


Recommendations


Mono grooving toolholder for face grooving 50/75 mm

Mono grooving toolholder for face grooving 50/75 mm

maximum cutting depth tmax 14 mm 30 mm 25 mm 14 mm 14 mm
maximum 1st groove ⌀ D2 75 mm 75 mm 75 mm 75 mm 75 mm
minimum 1st groove ⌀ D1 50 mm 50 mm 50 mm 50 mm 50 mm
Screw 279816 4 279816 3 279816 4
Groove width w 3; 4 mm 5 mm; 6 mm 5 mm; 6 mm 3; 4 mm 3; 4 mm
Application type left-hand left-hand left-hand left-hand left-hand
Type of product Cartridges Cartridges Cartridges Cartridges Cartridges

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart