• The item cannot be ordered due to missing prices.

Grooving toolholder, right-hand, Shank size: 20mm

Article no.: 278017 20

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Groove width w 3 mm; 4 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 12 mm
Functional width L4 20 mm
Head length L1 30 mm
Overall length L 120 mm
Screw 279816 4 (SW5; 5 Nm)
axial grooving possible no
Type of product Boring bar

Identification numbers & Classifications

Article number 278017 20
EAN / GTIN 4062406381745
Manufacturer number 278017 20

Description

Version:

All sizes with just one insert seat for two groove widths (3 mm and 4 mm). For grooving inserts No. 278029278036.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart