{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Stechbreite w | 3 mm | |
Schnittbedingung | continuous | |
Sorte | HB9035 | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Number of changes/inserts | 1 | |
Schlicht/Schrupp-Zuordnung | Finishing; Skrubbearbejdning-sletbearbejdning | |
Wendeschneidplattenprofil | neutral | |
Type of product | Indexable insert for grooving |
Article number | 275009 3 | |
EAN / GTIN | 4062406598488 | |
Manufacturer number | 275009 3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |