• The item cannot be ordered due to missing prices.

Vario plus Eco blade carrier, convex for face grooving 90/130 mm

Article no.: 274520 90/130

Select article variation and quantity

⌀ range for groove D1 / D2 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Vario plus Eco
    minimum 1st groove ⌀ D1 90 mm
    maximum 1st groove ⌀ D2 130 mm
    Application type right-hand
    Through-coolant yes
    Groove width w 4 mm
    maximum cutting depth tmax 28 mm
    suitable indexable insert No. 273656 – 273749
    Type of product Cartridges

    Identification numbers & Classifications

    Article number 274520 90/130
    EAN / GTIN 4067263962144
    Manufacturer number 274520 90/130

    Description

    Version:

    Optimised system stability thanks to multiple screw clamping and form fit.

    Suitable for:

    Toolholder No. 274500274503, 274530, 274531.

    Attention:

    Without clamping screws (these are supplied with the toolholders).

    Note:

    D1 = minimum ⌀ for the first first groove / D2 = minimum ⌀ for the second groove.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart