• The item cannot be ordered due to missing prices.

Radial Medium / Medium-Plus blade carrier 06 mm

Article no.: 274137 06

Select article variation and quantity

Insert size (mm) Unit price incl. VAT
  • Through-coolant: no
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type left-hand
Through-coolant no
axial grooving possible no
tmax 30 mm
suitable indexable insert RC.T 0602
Pack of insert screws 269028 22
Type of product Grooving tool

Identification numbers & Classifications

Article number 274137 06
EAN / GTIN 4067263118527
Manufacturer number 274137 06

Description

Version:

Modular copy turning tool for cutting depths up to 70 mm.

Application:

In conjunction with toolholder No. 274002 or alternatively with adapter No. 274001 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart