• The item cannot be ordered due to missing prices.

eco grooving tool for radial grooving 5/6 mm

Article no.: 274110 5/6

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT
  • Through-coolant: no
  • System key: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type left-hand
Through-coolant no
System key yes
Overall length L 77 mm
max. groove depth tmax 25 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 274110 5/6
EAN / GTIN 4062406384418
Manufacturer number 274110 5/6

Description

Version:

For grooving inserts No. 275021275048.

Application:

In conjunction with toolholder No. 274002 or alternatively with adapter No. 274001 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders). The assembly key No. 279940 must be ordered separately.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart