{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application type | left-hand | |
Through-coolant | no | |
System key | yes | |
Overall length L | 82 mm | |
max. groove depth tmax | 30 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 274106 3 | |
EAN / GTIN | 4062406384357 | |
Manufacturer number | 274106 3 |