• The item cannot be ordered due to missing prices.

Heavy-Duty-Plus blade carrier for face grooving 334/999 mm

Article no.: 274090 334/999

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
  • System key: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum 1st groove ⌀ D1 334 mm
maximum 1st groove ⌀ D2 999 mm
Application type left-hand
System key yes
Groove width w 8 mm
maximum cutting depth tmax 80 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 274090 334/999
EAN / GTIN 4062406204877
Manufacturer number 274090 334/999

Description

Version:

For grooving inserts No. 275021275048.

Application:

In conjunction with toolholder No. 274006.

Attention:

Without clamping screws (these are supplied with the toolholders). Please order the assembly key No. 279940 separately.

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
D2 = 999 in the size designation corresponds to theoretically infinite.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart