{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 184 mm | |
maximum 1st groove ⌀ D2 | 250 mm | |
Einsatzart | left-hand | |
System key | yes | |
Stechbreite w | 8 mm | |
maximum cutting depth tmax | 50 mm | |
Type of product | Cartridges |
Article number | 274076 184/250 | |
EAN / GTIN | 4062406095376 | |
Manufacturer number | 274076 184/250 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |