• The item cannot be ordered due to missing prices.

Heavy-Duty blade carrier for face grooving 234/350 mm

Article no.: 274072 234/350

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
  • System key: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    minimum 1st groove ⌀ D1 234 mm
    maximum 1st groove ⌀ D2 350 mm
    Application type left-hand
    System key yes
    Groove width w 8 mm
    maximum cutting depth tmax 70 mm
    Type of product Cartridges

    Identification numbers & Classifications

    Article number 274072 234/350
    EAN / GTIN 4062406094447
    Manufacturer number 274072 234/350

    Description

    Version:

    For grooving inserts No. 275021275048.

    Application:

    In conjunction with toolholder No. 274004 or alternatively with adapter No. 274003 and suitable toolholder for parting-off tools.

    Attention:

    Without clamping screws (these are supplied with the toolholders). Please order the assembly key No. 279940 separately.

    Note:

    D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
    D2 = 999 in the size designation corresponds to theoretically infinite.

    Downloads & documents

    Suitable products

    Accessories

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart