• The item cannot be ordered due to missing prices.

Boring bar carbide elliptical, right-hand, Shank ⌀ DS / overhang L1: 12/34mm

Article no.: 273969 12/34

Select article variation and quantity

Shank ⌀ DS / overhang L1 (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Application type right-hand
Through-coolant yes
Overhang L1 recessed holders 34 mm
Clamping height L2 11 mm
Overall length L 100 mm
Insert screw 279810 1
axial grooving possible yes
Type of product Boring bar

Identification & Classification

Article number 273969 12/34
EAN / GTIN 4062406128005
Manufacturer number 273969 12/34
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Carbide insert screwed on to the end face, positive force transmission due to end face serrations.
  • Insert change is very easy to handle.

Elliptical profile for very high flexional resistance.
Low-vibration carbide shank with soldered steel head and hardened insert seat.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart