{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
h4 | 25 mm | |
h2 | 8 mm | |
h3 | 48 mm | |
Shoulder length b | 20 mm | |
Shank width b3 | 36 mm | |
Overall length Ltot | 100 mm | |
For blade height h5 | 32 mm | |
Clamping screw | 279816 8 | |
Type of product | Toolholder for parting-off tools |
Article number | 273898 25 | |
EAN / GTIN | 4062406352004 | |
Manufacturer number | 273898 25 |
This article |
Recommendations |
|
---|---|---|
Toolholder for parting-off tools, Shank height h: 25mm |
on request
In stock
8 pieces in stock
€ 236,00
plus VAT at the current rate
Prices plus delivery costs
|
|
For blade height h5 | 32 mm | 32 mm |
Overall length Ltot | 100 mm | 100 mm |
Clamping screw | 279816 8 | 279815 17 |
Type of product | Toolholder for parting-off tools | Basishouder |