{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
h4 | 25 mm | |
h2 | 8 mm | |
h3 | 43 mm | |
Shoulder length b | 20 mm | |
Shank width b3 | 36 mm | |
Overall length Ltot | 100 mm | |
For blade height h5 | 26 mm | |
Clamping screw | 279816 8 | |
Type of product | Toolholder for parting-off tools |
Article number | 273897 25 | |
EAN / GTIN | 4062406351984 | |
Manufacturer number | 273897 25 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Toolholder for parting-off tools, Shank height h: 25mm |
||||||
For blade height h5 | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm |
Shank width b3 | 36 mm | 48 mm | 48 mm | |||
Overall length Ltot | 100 mm | 90 mm | 110 mm | 87 mm | 90 mm | 82 mm |
h2 | 8 mm | 6 mm | 6 mm | |||
h4 | 25 mm | 25 mm | 25 mm | |||
Clamping screw | 279816 8 | 279815 14 | 279815 14 | 279815 17 | 279815 14 | 279815 22 |
Type of product | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools |