• The item cannot be ordered due to missing prices.

Eco blade carrier flat 2,5 mm

Article no.: 273881 2,5

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Groove width w 2.5 mm
Application type left-hand
Through-coolant yes
maximum cutting depth tmax 21 mm
Clamping screw 279815 9
Type of product Cartridges

Identification numbers & Classifications

Article number 273881 2,5
EAN / GTIN 4045197517616
Manufacturer number 273881 2,5

Description

Application:

In conjunction with GARANT eco-toolholder No. 273840273846.

Attention:

Without clamping screws (these are supplied with the toolholders).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart