{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Blade height h5 | 26 mm | |
Application type | right-hand | |
Through-coolant | yes | |
for maximum workpiece ⌀ | 65 mm | |
Height h1 | 21.4 mm | |
Overall length L | 97 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273864 26/3 | |
EAN / GTIN | 4045197778215 | |
Manufacturer number | 273864 26/3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |