• The item cannot be ordered due to missing prices.

Eco grooving tool strengthened 32/3 mm

Article no.: 273854 32/3

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes
  • axial grooving possible: false

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Eco
    Blade height h5 32 mm
    Application type right-hand
    Through-coolant yes
    for maximum workpiece ⌀ 65 mm
    Height h1 25 mm
    Overall length L 87.5 mm
    axial grooving possible no
    Type of product Parting-off tool

    Identification numbers & Classifications

    Article number 273854 32/3
    EAN / GTIN 4045197989192
    Manufacturer number 273854 32/3

    Description

    Version:

    With Eco cooling directly on the cutting edge and additional flank face cooling.
    With coolant transfer for toolholders from other manufacturers.

    Attention:

    Please order the assembly key No. 279920 separately.

    Note:

    Due to its design, it is not compatible with EWS toolholders No. 319148 and 319149.
    Please order the assembly key No. 279920 separately. From 19.5 mm groove depth onwards the second cutter comes into contact with the workpiece. This can lead to scoring. If necessary, use single-ended grooving inserts No. 273656273670.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart