• The item cannot be ordered due to missing prices.

Eco grooving toolholder, right-hand, Shank width / groove width w: 16/2mm

Article no.: 273830 16/2

Select article variation and quantity

Shank width / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Groove width w 2 mm
Application type right-hand
Through-coolant yes
Grooving depth tmax 10 mm
Functional width L4 16 mm
Head length L1 30.5 mm
Shank width b 16 mm
Overall length L 77.5 mm
Screw 279815 5 (TX25; 6 Nm)
axial grooving possible no
Type of product Boring bar

Identification numbers & Classifications

Article number 273830 16/2
EAN / GTIN 4045197515926
Manufacturer number 273830 16/2

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Note:

Coolant transfer only possible in conjunction with GARANT Master Eco toolholders No. 319006319136.
From groove width 6 mm at tmax (5×groove width), the second cutter comes into contact with the workpiece. This can lead to scoring. Reliably free of scoring up to t = 24.5 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Eco grooving toolholder, right-hand, Shank width / groove width w: 16/2mm

Eco grooving toolholder, right-hand, Shank width / groove width w: 16/2mm

axial grooving possible no no no no no no no no no no no no no no
Through-coolant yes yes yes yes yes yes yes yes yes yes yes yes yes yes
Groove width w 2 mm 4 mm 3 mm 3 mm 3 mm 3 mm 4 mm 4 mm 3 mm 3 mm 3 mm 3 mm 3 mm 3 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand right-hand
Grooving depth tmax 10 mm 20 mm 15 mm 21 mm 21 mm 21 mm 28 mm 28 mm 21 mm 30 mm 37.5 mm 37.5 mm 25 mm 15 mm
Series Eco Eco Eco Eco Eco Eco Eco Eco Eco Eco Eco Eco Eco Eco
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart