{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 25 mm | |
Application type | right-hand | |
Centre offset L3 | 15 mm | |
Head length L1 | 38 mm | |
Overall length L | 213 mm | |
Screw | 279815 9 (TX25; 6 Nm) | |
Type of product | Boring bar |
Article number | 273810 25 | |
EAN / GTIN | 4045197500021 | |
Manufacturer number | 273810 25 |