• The item cannot be ordered due to missing prices.

Toolholder straight − external 0° 25 mm

Article no.: 273801 25

Select article variation and quantity

Shank width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank width b 25 mm
Application type left-hand
Head length L1 38 mm
Overall length L 163 mm
L2 27.5 mm
Screw 279815 9 (TX25; 6 Nm)
Type of product Clamping toolholder

Identification numbers & Classifications

Article number 273801 25
EAN / GTIN 4045197499950
Manufacturer number 273801 25

Description

Version:

  • Extremely still connection and precise clamping due to serrated contact face between the tool holder and clamp.
  • To ensure the optimum connection, the maximum tightening torque for the attachment screw is laser-etched on the shank.
  • Very high positioning accuracy, together with very high resistance to axial and radial cutting forces.

Suitable for:

Blade carriers No. 273813; 273816; 273818; 273821; 273823; 273825; 273827; 273829.

Supplied with:

Including assembly screws.

Note:

Tool holders must be ordered separately.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart