{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 1.5 mm | |
Application type | left-hand | |
Through-coolant | no | |
Grooving depth tmax | 7.5 mm | |
Functional width L4 | 12 mm | |
Head length L1 | 26 mm | |
Shank width b | 12 mm | |
Overall length L | 150 mm | |
Screw | 279815 4 (TX15; 3.5 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number |
273756 12/1,5
Copy |
|
EAN / GTIN |
4045197720122
Copy |
|
Manufacturer number |
273756 12/1,5
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |