• The item cannot be ordered due to missing prices.

Grooving insert straight cutting edge 4 mm

Article no.: 273740 4

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 4 mm
Main application H
Cutting conditions continuous
Grade CBN825
Tool material CBN
Tolerance groove width w ±0.03 mm
Corner radius R 0.2 mm
Number of changes/inserts 1
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273740 4
EAN / GTIN 4045197498816
Manufacturer number 273740 4

Application Table

Steel < 55 HRC
H
100
Steel < 60 HRC
H
100
Steel < 67 HRC
H
100
continuous
 
irregular
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart